Relay, Ice Cube, 3A, 4PDT, 14-Blade, 24VDC Coil, D2RF4T1

Item #: 289167

Cat #: D2PF4AT1

UPC: 782116484614

to view pricing and more.
Documents & Guides
General Purpose Relay, 24V DC Coil, 4PDT, Contact Rating: 10 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D2RF4T1

Overview

General Purpose Relay, 24V DC Coil, 4PDT, Contact Rating: 10 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D2RF4T1
Also known as: 782116484614, D2PF4AT1

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4