PANEL MOUNTED RJ45 PORT HARMONY XB5 PLASTIC 22MM FOR ETHERNET INTERFACE RJ45 JACK METAL SCREW COVER

Item #: 2891751

Cat #: XB5PRJ45SP2

UPC: 606487673203

to view pricing and more.
PANEL MOUNTED RJ45 PORT HARMONY XB5 PLASTIC 22MM FOR ETHERNET INTERFACE RJ45 JACK METAL SCREW COVER

Overview

PANEL MOUNTED RJ45 PORT HARMONY XB5 PLASTIC 22MM FOR ETHERNET INTERFACE RJ45 JACK METAL SCREW COVER

This Harmony XB5 panel-mounted RJ45 port enables connection of of RJ45 devices to your machine. It provides a simple way to connect to your machine through standardized connectors, without opening the control cabinet door. This port features an RJ45 connector compliant with Category 6 specifications, supporting high-speed Ethernet transmission. It provides easy and secure access to your machine automation and controllers via a port on the control cabinet's door. This plastic panel-mounted port features an Ethernet RJ45 jack and a metal screw protective cover. The port features IP20 protection at the rear and IP66/IP67/IP69 protection at the front. It is 30.5mm (1.20in.) deep behind the panel and weighs 0.034kg (0.075Ib). This product meets CSA and UL listed certifications. Cables, tightening tool, legend holders, and marked or unmarked legends for this port can be purchased separately. Provided with a fixing nut, the port is designed for mounting into a standard Ø22.5mm panel cutout with an anti-rotation notch. It is compatible with door thicknesses ranging from 1mm to 6mm. Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Also known as: 606487673203, XB5PRJ45SP2

Specifications

No Specifications Available