This product may not be available in all locations.

Disconnect Switch, Fused, 100A, 600VAC, 125/250VDC, 3P, NEMA 7/9
Item #: 289182
Cat #: AECB10036FDS
UPC: 781381848008
to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 100 Amp, 600 Volt AC, 125/250 Volt DC, 3-Pole, NEMA 7/9, Class I, Div. 2
Overview
Disconnect Switch, Fused, 100 Amp, 600 Volt AC, 125/250 Volt DC, 3-Pole, NEMA 7/9, Class I, Div. 2
Also known as: 781381848008, AECB10036FDS
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Material: | Aluminum |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Material: | Aluminum |