2' x 4' Relight

Item #: 289200

Cat #: 2RT8R232BILP

UPC: 745976740993

Sign In or Register to view pricing and more.
Documents & Guides
2'x4' Relight Volumetric, (2) 32W T8 Lamps, Multivolt Instant Start High Efficiency Low Ballast Factor.

Overview

2'x4' Relight Volumetric, (2) 32W T8 Lamps, Multivolt Instant Start High Efficiency Low Ballast Factor.
Also known as: 745976740993, 2RT8R232BILP

Specifications

Type: 2-Lamp, Troffer
Wattage: 32
Volts AC: 120, 277
Color: Black, White
Length: 4 ft, 48 in
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp, Troffer
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color: Black, White
Material: Steel