
2' x 4' LED Grid Frame Light, 35/40/50K
Item #: 2892149
Cat #: LFRM-2X4-ALO8-SWW7-MVOLT-M6
UPC: 197589570410
to view pricing and more.
Documents & Guides
Lithonia™ LED Grid Frame Light, 2' x 4'; Switchable Lumens 4000LM, 5000LM, 6000LM; Switchable White 3500K, 4000K, 5000K; 120-277VAC
Overview
Lithonia™ LED Grid Frame Light, 2' x 4'; Switchable Lumens 4000LM, 5000LM, 6000LM; Switchable White 3500K, 4000K, 5000K; 120-277VAC
The LITHONIA® FRAME offers a modern, upscale aesthetic with functionality and performance to match. The Frame features selectable lumen output and switchable color temperature to allow you to fine tune the look and feel of your space. Featuring the latest optical technology, the Frame is designed to provide the same lighting specifications as a traditional LED flat Panel.
Also known as: 197589570410, LFRM-2X4-ALO8-SWW7-MVOLT-M6
Specifications
| Lumens: | 6500, 5000, 4000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Mounting: | T-Bar |
| Volts AC Range: | 120 - 277 |
| Lumens: | 6500, 5000, 4000, Selectable |
| Width: | 24 in, 2 ft |
| Type: | 0-10V Dimming |
| Mounting: | T-Bar |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |