This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, LED, 6.4 Watt, 120 Volt, Number of LED's: 2, Color Temperature: 3000K, Length: 12 inch, White
Overview
Undercabinet Light, LED, 6.4 Watt, 120 Volt, Number of LED's: 2, Color Temperature: 3000K, Length: 12 inch, White
Also known as: 12056WH
Specifications
Length: | 1 ft, 12 in |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Wattage: | 6.400 |
Light Technology: | LED |
Length: | 1 ft, 12 in |
Volts AC: | 120 |
Wattage: | 6.400 |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)