
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Darien; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 4; Fixture Material: Steel Arm,glass Shade; Fixture Finish: Chrome Arm, Etched Opal Shade; Size: 28-1/2 In Width X 9 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Outlet Box Up: 4 In; Backplate Size: 5 In Diameter; Outlet Box Down: 5 In; Diffuser Size:5-1/4 In Diameter; Extends: 6-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall/bath Light; Darien; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 4; Fixture Material: Steel Arm,glass Shade; Fixture Finish: Chrome Arm, Etched Opal Shade; Size: 28-1/2 In Width X 9 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Outlet Box Up: 4 In; Backplate Size: 5 In Diameter; Outlet Box Down: 5 In; Diffuser Size:5-1/4 In Diameter; Extends: 6-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652999611, 40023-05
Specifications
No Specifications Available