This product may not be available in all locations.
to view pricing and more.
Documents & Guides
Cover, Wireway, Used With 1mm512r, 1mm512rrl, 1mm512rrlb
Overview
Cover, Wireway, Used With 1mm512r, 1mm512rrl, 1mm512rrlb
Also known as: 782114557907, MMCCVR5121R
Specifications
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Color: | Red |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |