Cable Tie, Metal Barb, 14.3L (363mm), In

Item #: 28930

Cat #: BT4I-M

UPC: 074983413775

Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, intermediate cross section, 14.3 (363mm) length, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty cable tie, intermediate cross section, 14.3 (363mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983413775, BT4I-M

Specifications

Color: Natural
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 14.300 in
Size: Intermediate
Family / Style: Dome-Top®
Product Thickness: 0.049 in
Color: Natural
Weight Capacity: 40 lbs
Length: 14.300 in
Family / Style: Dome-Top®
Width: 0.141 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.049 in