CABLE/CONDUIT STUD ATTACHMENT MULTIFUNCTION EMT 0.5IN-1IN MC/AC O.D. 0.5IN

Item #: 2893728

Cat #: CS816M

UPC: 784805123378

to view pricing and more.
CABLE/CONDUIT STUD ATTACHMENT MULTIFUNCTION EMT 0.5IN-1IN MC/AC O.D. 0.5IN

Overview

CABLE/CONDUIT STUD ATTACHMENT MULTIFUNCTION EMT 0.5IN-1IN MC/AC O.D. 0.5IN

The nVent CADDY Cable/Conduit Stud Attachment, Multifunction is a simplified, easy-to-use solution for mounting both EMT and flexible conduit above electrical boxes. Its universal design eliminates the need to carry multiple parts on the job and allows contractors to utilize just one fastener. Additionally, the Cable/Conduit Stud Attachment, Multifunction increases functionality by featuring a wider bracket to span across the entirety of the electrical box and reach all three knockouts. Whether you’re securing EMT, flexible conduit or both, rest assured, this simple solution improves productivity while keeping your job site safe.

Also known as: 784805123378, CS816M

Features & Benefits

  • Multifunction design allows for different securement combinations such as one EMT and up to two flexible conduit cables or three conduit cables
  • Capable of securing EMT sizes spanning from ½ to 1 in
  • Score marks to break off excess bracket
  • Compliant with NEC® Article 358.30(A), which requires conduit support within 36 in of an electrical box
  • Compliant with CEC Rule 12-1404, which requires conduit support within 1 m of an electrical box
  • Compliant with CEC Rule 12-618, which requires support of armored cable within 300 mm (12 in) of an electrical box

Specifications

Diameter: 1/2 in
Depth: 2.125 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Depth: 2.125 in