Drive, AC, 380-480VAC 3-Phase, 415A, 350HP Normal Duty & Heavy Duty

Item #: 289383

Cat #: 20F1AND415AN0NNNNN

UPC: 884951167995

to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 415 Amp, 350 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 415 Amp, 350 Horse Power, Normal Duty and Heavy Duty, Open Type

PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 884951167995, 20F1AND415AN0NNNNN

Specifications

Phase: 3
Type: General Purpose, Drive
Horsepower: 350
Amps: 415
Phase: 3
Horsepower: 350
Type: General Purpose, Drive
Amps: 415