This product may not be available in all locations.
2
more

HD SAFETY SWITCH LINE SIDE BARRIER 400_x001A_600 A 3P 240 V
Item #: 2893898
Cat #: LSBG203
UPC: 785901605355
to view pricing and more.
Documents & Guides
HD SAFETY SWITCH LINE SIDE BARRIER 400_x001A_600 A 3P 240 V
Overview
HD SAFETY SWITCH LINE SIDE BARRIER 400_x001A_600 A 3P 240 V
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Heavy duty switches are the ideal for your electrical disconnect and protection for all your commercial and industrial needs. Heavy duty switches come with many different type of accessories and spare part kits. This line side barrier kit is for use with 3-pole heavy duty switches. The barrier kit has a 240 voltage rating and can be used in switches rated at 400A to 600A. This accessory is UL rated and certified.
Also known as: 785901605355, LSBG203
Specifications
No Specifications Available