E-STOP NON-ILLUMINATED HEAD HARMONY 9001SK SKR18 PLASTIC 43.5MM MUSHROOM 30.5MM HOLE TRIGGER ACTION

Item #: 2893916

Cat #: 9001SKR18

UPC: 606487209105

to view pricing and more.
E-STOP NON-ILLUMINATED HEAD HARMONY 9001SK SKR18 PLASTIC 43.5MM MUSHROOM 30.5MM HOLE TRIGGER ACTION W/LATCH-IN CONTACT TURN-TO-RELEASE

Overview

E-STOP NON-ILLUMINATED HEAD HARMONY 9001SK SKR18 PLASTIC 43.5MM MUSHROOM 30.5MM HOLE TRIGGER ACTION W/LATCH-IN CONTACT TURN-TO-RELEASE

This product is part of the Harmony 9001SK range, offering Ø 30mm plastic pushbuttons, switches, and pilot lights. It is a non-illuminated plastic mushroom head for Emergency Stop that operates with a turn-to-release mechanism. It is easily installed on compatible Emergency stop bodies and features a double insulated bezel. It is distinguishable visually at a distance thanks to a clear color and a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant. This plastic head weighs 0.080kg (0.176lb) and has a push diameter of 43.5mm (1.712 inches). Its wide range of operating temperatures from -25°C to 70°C allows versatility in the usage of the product. This head meets many standards, including UL508A, UL 60947-5-1, UL 60947-5-5, CSA C22.2 No 60947-5-1, and certifications such as UL, CSA and ABS. It holds CE marking. Pre-assembled bodies for non-illuminated Emergency stops can be purchased separately. The range of Ø 30mm metal and plastic control and signaling units provides robust and reliable solutions for a wide range of heavy industry applications.

Also known as: 606487209105, 9001SKR18

Specifications

No Specifications Available