
CHEM ROD KIT VERT 20FT 1/0 PIGTAIL DOWN
Item #: 2894213
Cat #: ECRE202C4D
UPC: 782856703822
to view pricing and more.
Documents & Guides
CHEM ROD KIT VERT 20FT 1/0 PIGTAIL DOWN
Overview
CHEM ROD KIT VERT 20FT 1/0 PIGTAIL DOWN
Chemical ground electrodes provide a low impedance ground in locations of high soil resistivity and dry soil conditions. Used in conjunction with a bentonite backfill and nVent ERICO’s unique GEM material, the nVent ERICO chemical ground rod electrode systems provide a method to improve soil resistivity directly surrounding the electrode, and can replace multiple conventional ground rods. It maintains a low ground resistance, that dissipates lightning energy and other dangerous electrical fault currents, even in sandy or rocky soil conditions.
Also known as: 782856703822, ECRE202C4D
Features & Benefits
- Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity
- Easy connection to ground electrode conductor using the factory provided pigtail (up or down orientation)
- Provides decades of reliable services due to rugged construction and high-quality metals with a 30-year minimum service life
- 2-1/8" (54 mm) outside diameter copper pipe with 0.083" (2.1 mm) wall
- Available in continuous sections up to 10’ (3.05 m) in length; longer rods can be field assembled using 5’ (1.52 m) or 10’ (3.05 m) extensions
- Optional factory-attached radial strips are available to reduce impedance to high-frequency lightning energy and to control the direction of the dissipation
- L-shaped rods are available for horizontal installation applications where it is impractical to auger deep vertical holes
- Access segment on horizontal (L-shaped) chemical ground electrodes is 32" (813 mm) deep
Specifications
| Material: | Copper |
| Allowable Gauge Range: | 1/0 |
| Material: | Copper |
| Allowable Gauge Range: | 1/0 |