HARMONY MINIATURE PLUG-IN RELAY PRE-ASSEMBLED 12 A 2 CO WITH LED WITH LOCKABLE TEST BUTTON SEPARATE

Item #: 2894513

Cat #: RXM2AB2BDPVS

UPC: 606489563243

to view pricing and more.
HARMONY MINIATURE PLUG-IN RELAY PRE-ASSEMBLED 12 A 2 CO WITH LED WITH LOCKABLE TEST BUTTON SEPARATE TERMINALS SOCKET 24 V DC

Overview

HARMONY MINIATURE PLUG-IN RELAY PRE-ASSEMBLED 12 A 2 CO WITH LED WITH LOCKABLE TEST BUTTON SEPARATE TERMINALS SOCKET 24 V DC

This miniature Plug-In relay belongs to the Schneider Electric Harmony electromechanical relays range. This is a pre-assembled relay mounted on a separate contact terminal socket with integrated clamp and legend. This is a 12A, 24Vdc, 2 CO miniature mechanical relay. This pre-mounted relay is a ready-to-go package saving assembly time. It also offers one-step lockable test button and LED indicator. The miniature relay socket connection is by screw connector type. This pre-assembled relay weighs 0.101Kg. Its design is fit for industrial machines, packaging, textile, HVAC, automation control panels, low/medium voltage switchgear, motor controls, PLC Interfaces, power supplies, building or medical equipment, lighting controls. It conforms to international standards and certifications like IEC, CE, UL, CSA, EAC, Lloyd's, RoHS and REACH. It is sold in lots of 30. The RXM plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 2 CO (12A), 3 CO (10A) or 4 CO (6A) contacts.

Also known as: 606489563243, RXM2AB2BDPVS

Specifications

No Specifications Available