LXM32A CAN RJ45 18A RMS PEAK 3PH 480V

Item #: 2894619

Cat #: LXM32AD18N4

UPC: 606480076797

to view pricing and more.

Overview

LXM32A CAN RJ45 18A RMS PEAK 3PH 480V

This product is part of the Lexium 32 range, an offer of motion servo drives for machines from 0.15kW to 7kW. The AC motion servo drive for one axis, features with an integrated EMC filter, compact drive with analogue inputs and pulse train. It provides 1 capture, 2 safety, 4 logic discrete inputs and 2 discrete outputs. Thanks to its compact design this servo drive enables to save on cabinet space and size, reduces the machine footprint and decreases costs. It is a motion servo drive with a rated supply voltage of 200V to 240V, 380V to 480V (three phase), a continuous output current of 6A at 8kHz and a continuous power of 3300W at 400V. It is furnished with terminal for electrical connection and three RJ45 connectors for CANmotion, CANopen, and Modbus, integrated communication interfaces. It is an IP20 rated product. Its dimensions are 48mm (Width) x 237mm (Depth) x 270mm (Height). It weighs 2kg. This product is certified by CE, CSA, RoHS, TUV and UL. It meets EN/IEC 61800-3 and EN/IEC 61800-5-1 standards. This product is compatible with servo motors BMH and BSH. Servo drive range with four servo drive models and two servo motor families plus an intelligent selection of options. It provides you with the drive and motor combination that has exactly the right power, performance and functionality.

Also known as: 606480076797, LXM32AD18N4

Specifications

Standards: California Proposition 65
Standards: California Proposition 65