MOLDED CASE CIRCUIT

Item #: 289493

Cat #: HJA260201

UPC: 785901442172

to view pricing and more.

Overview

SQD HJA260201 MOLDED CASE CIRCUIT
Also known as: 785901442172, HJA260201

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 25 kA