
3.2A Time-Delay Fuse, Ferrule, Fiber, 13/32" x 1-1/2", 250V
Item #: 28954
Cat #: FNM-3-2/10
UPC: 051712520324
to view pricing and more.
Documents & Guides
Fuse, 3-2/10 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents
Overview
Fuse, 3-2/10 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents
Also known as: 051712520324, FNM-3-2/10
Specifications
| Diameter: | 13/32 in |
| Color: | Green |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 3.200 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 125/250 |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Color: | Green |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Amps: | 3.200 |