Mini circuit breaker, QO, 175A, 2 pole, 120/240VAC, 22kA, plug in mount

Item #: 289592

Cat #: QO2175VH

UPC: 785901501299

to view pricing and more.
Mini circuit breaker, QO, 175A, 2 pole, 120/240VAC, 22kA, plug in mount

Overview

Mini circuit breaker, QO, 175A, 2 pole, 120/240VAC, 22kA, plug in mount

QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 175A at 120/240VAC. This unit provides 22kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901501299, QO2175VH

Specifications

Poles: 2
Family / Style: QO
Amps: 175
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 175
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 22 kA