CIRCUIT BREAKER 1600A 3 POLE 600VAC POWERPACT R FRAME NO LUGS MICROLOGIC POWER TRIP UNIT-LSIG UL RA

Item #: 2895987

Cat #: RKF36160CU64AE1ABBEYP

UPC:

to view pricing and more.
CIRCUIT BREAKER 1600A 3 POLE 600VAC POWERPACT R FRAME NO LUGS MICROLOGIC POWER TRIP UNIT-LSIG UL RATING PLUG A 2 FORM C AUXILIARY SWITCH 2 FORM C ALARM CONTACT(SD+SDE) HANDLE PADLOCK

Overview

CIRCUIT BREAKER 1600A 3 POLE 600VAC POWERPACT R FRAME NO LUGS MICROLOGIC POWER TRIP UNIT-LSIG UL RATING PLUG A 2 FORM C AUXILIARY SWITCH 2 FORM C ALARM CONTACT(SD+SDE) HANDLE PADLOCK

PowerPacT R-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT R-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has an electronic trip unit, ET 1.0I. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT R circuit breakers are available in 2, 3, and 4-pole unit mount and I-Line construction (I-Line construction is available for 1000A and 1200A rated circuit breakers only). This unit has a busbar connection. This PowerPacT P, 1600A, 3 pole, circuit breaker has an interrupting rating of 65kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT R circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: RKF36160CU64AE1ABBEYP

Specifications

No Specifications Available