CIRCUIT BREAKER POWERPACT R FRAME UL/CSA RATED 1200A 3 POLE DEVICE 600VAC 3 FORM C AUXILIARY SWITCH

Item #: 2895997

Cat #: RLA36120CU64AE1ACBDSKYP

UPC:

to view pricing and more.
CIRCUIT BREAKER POWERPACT R FRAME UL/CSA RATED 1200A 3 POLE DEVICE 600VAC 3 FORM C AUXILIARY SWITCH 1 FORM C ALARM CONTACT (SDE)

Overview

CIRCUIT BREAKER POWERPACT R FRAME UL/CSA RATED 1200A 3 POLE DEVICE 600VAC 3 FORM C AUXILIARY SWITCH 1 FORM C ALARM CONTACT (SDE)

PowerPacT R-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT R-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Power Trip with a 5.0P trip unit and an LSI function with Modbus communication. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT R circuit breakers are available in 2, 3, and 4-pole unit mount and I-Line construction (I-Line construction is available for 1000A and 1200A rated circuit breakers only). This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT P, 1000A, 3 pole, circuit breaker has an interrupting rating of 50kA at 600VAC. This circuit breaker has a continuous current rating of 100% with an ABC phase connection. PowerPacT R circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: RLA36120CU64AE1ACBDSKYP

Specifications

No Specifications Available