CIRCUIT BREAKER 3 POLE DEVICE 400 AMP CAPACITY 480 VAC RATED 100% RATED INTERRUPTING RATING 125KA @

Item #: 2896005

Cat #: PLA34040CU63CE1YP

UPC:

to view pricing and more.
CIRCUIT BREAKER 3 POLE DEVICE 400 AMP CAPACITY 480 VAC RATED 100% RATED INTERRUPTING RATING 125KA @ 240VAC/100KA @ 480VAC

Overview

CIRCUIT BREAKER 3 POLE DEVICE 400 AMP CAPACITY 480 VAC RATED 100% RATED INTERRUPTING RATING 125KA @ 240VAC/100KA @ 480VAC

PowerPacT P-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT P-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Power with a 5.0P trip unit and an LSI function with Modbus communications. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT P circuit breakers are available in 2, 3, and 4-pole unit mount, I-Line, or drawout construction. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT P, 400A, 3 pole, circuit breaker has an interrupting rating of 100kA at 480VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT P circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: PLA34040CU63CE1YP

Specifications

No Specifications Available