WALL-MOUNT IP66 1DR ENC

Item #: 2896022

Cat #: MAS0804030PER5

UPC: 783510488949

to view pricing and more.

Overview

WALL-MOUNT IP66 1DR ENC

The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510488949, MAS0804030PER5

Specifications

Color: Light Gray
Height: 31.500 in
Width: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Depth: 11.810 in
Weight: 44.100 lbs
Color: Light Gray
Width: 15.750 in
IP/NEMA Rating: NEMA 4
Weight: 44.100 lbs
Height: 31.500 in
Finish: Powder Coated
Depth: 11.810 in