UNIVERSAL MOUNTING ACCESSORY HARMONY XV4/XV6/XVB7 MODULAR TOWER LIGHT PLASTIC FOLDABLE BRACKET GREY

Item #: 2896241

Cat #: XVZ06

UPC: 606487130454

to view pricing and more.

Overview

UNIVERSAL MOUNTING ACCESSORY HARMONY XV4/XV6/XVB7 MODULAR TOWER LIGHT PLASTIC FOLDABLE BRACKET GREY

This foldable bracket is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. It is designed to mount a tower light at various angles (the fixing screws are included). The XVZ06 foldable bracket is for bottom cable entry. It should be equipped with a 25mm diameter tube, to be purchased separately. This product comes with an IP40 rating. Made of dark grey plastic, it measures 94mm high and weighs 123g. The foldable bracket can be combined with 25-mm-diameter aluminium tubes, adapters for base mounting, and a wall mounting bracket. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Also known as: 606487130454, XVZ06

Specifications

No Specifications Available