CT ENC TYP3R HINGED

Item #: 289652

Cat #: 483616-CT3R

UPC: 784572257078

to view pricing and more.

Overview

MLB 483616-CT3R CT ENC TYP3R HINGED
Also known as: 784572257078, 483616-CT3R

Specifications

Depth: 16 in
Mounting: Surface
Width: 48 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 16 in
Width: 48 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 36 in