12PK High Visibility Cut Level 3 Polyurethane Dipped - M

Item #: 2896598

Cat #: 48-73-8941B

UPC: 045242553808

Sign In or Register to view pricing and more.
Documents & Guides
Better Fit. Better Protection., ANSI Cut Level 4, Reinforced Nitrile Coating Between Thumb and Finger, Size: Medium

Overview

Better Fit. Better Protection., ANSI Cut Level 4, Reinforced Nitrile Coating Between Thumb and Finger, Size: Medium

The Milwaukee® medium high-visibility cut level 4 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis medium glove sizes so users can find their perfect fit. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.

Also known as: 045242553808, 48-73-8941B

Features & Benefits

  • Better fit, better protection
  • ANSI cut level 4
  • Reinforced nitrile coating between thumb and finger
  • Light and breathable
  • Smartswipe™ Touchscreen compatible fingertips
  • High performance polyethylene is knit into the gloves for cut protection
  • 13 Gauge
  • EN388 Abrasion: 4 (Range 1-4)
  • EN388 Cut: X (Range 1-5)

Specifications

Type: Gloves
Size: Medium
Type: Gloves
Size: Medium