Type AMT Multi-Port Connector, 600 VAC, Stranded Conductor, Ultravi

Item #: 28966

Cat #: AMTSR250

UPC: 783786259298

Sign In or Register to view pricing and more.
Type AMT Multi-Port Connector, 600 VAC, Stranded Conductor, Ultraviolet Resistance, 6 AWG To 250 kcmil, Aluminum

Overview

Type AMT Multi-Port Connector, 600 VAC, Stranded Conductor, Ultraviolet Resistance, 6 AWG To 250 kcmil, Aluminum
Also known as: 783786259298, AMTSR250

Specifications

Color: Black
Material: Aluminum
Wire/Cable Openings: 2
Color: Black
Wire/Cable Openings: 2
Material: Aluminum