
Wiring Duct Round Hole, 1.5"x3", Gray
Item #: 2896620
Cat #: TYD15X3RPG6
UPC: 786210096346
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Round Hole, 1.5 Inches x 3 Inches, Gray PVC
Overview
Wiring Duct Round Hole, 1.5 Inches x 3 Inches, Gray PVC
Wiring Duct Round Hole, 1.5 Inches x 3 Inches, Gray PVC
Also known as: 786210096346, TYD15X3RPG6
Specifications
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Gray |
| Height: | 3 in |