SQD 8538SBA23V06 120V STARTER

Item #: 289685
Cat #: 8538SBA23V06
UPC: 78590174841
Sign In or Register to view pricing and more.
SQD 8538SBA23V06 120V STARTER

Overview

SQD 8538SBA23V06 120V STARTER
Also known as: 78590174841, 8538SBA23V06

Specifications

Phase: 3
Poles: 3
Horsepower: 5
Size: 0
Amps: 18, 30
Mounting: Surface
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Horsepower: 5
Amps: 18, 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Size: 0
Mounting: Surface
Volts AC Control: 480
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)