AUTOMATIC MOLDED CASE SWITCH 600V 600A

Item #: 2896857

Cat #: LLN36000S60XABY023

UPC: 785901236764

to view pricing and more.

Overview

AUTOMATIC MOLDED CASE SWITCH 600V 600A

PowerPacT L-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the L-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. PowerPacT L-Frame switches are available in unit mount, I-Line, plug in, or drawout constructions. This switch is a plug in unit. This PowerPacT L, 600A, 3 pole, automatic switch has a short circuit withstand current rating of 50kA at 600VAC. This unit includes a factory installed 2A/2B auxiliary switch and alarm switch. PowerPacT L automatic switches comply to UL, CSA, ANCE, and IEC standards.

Also known as: 785901236764, LLN36000S60XABY023

Specifications

No Specifications Available