SOFT START 200-240VAC 9A ATS01

Item #: 2896878

Cat #: ATS01N209LU

UPC: 389110667229

to view pricing and more.

Overview

SOFT START 200-240VAC 9A ATS01

This Altistart 01 soft starter is DIN rail mounted and can feed 3-phase asynchronous motors with a rating up to 9A. This Altistart 01 can be used for a motor rated power up to 1.5kW or 2hp for 3-phase (200V to 240V AC). This DIN rail mounted soft starter is designed to enable smooth start for simple machines such as conveyors, conveyor belts, pumps, fans, compressors, automatic doors and gates, small cranes and belt-driven machinery. It is 45mm wide, this makes it one of the smallest soft starters on the market, it can be installed nearly everywhere. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Simple setup with only 2 settings, possible to configure by non-specialists. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.

Also known as: 389110667229, ATS01N209LU

Specifications

Standards: California Proposition 65
Standards: California Proposition 65