Universal Pipe Threading Dies, 1"-2", Alloy

Item #: 2897139

Cat #: 48-36-1202

UPC: 045242745852

to view pricing and more.
Documents & Guides
Universal Pipe Threading Dies, Threads 1" - 2" Pipe, Alloy

Overview

Universal Pipe Threading Dies, Threads 1" - 2" Pipe, Alloy

Our Universal Pipe Threading Dies are designed for use with our NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100). Our pipe threading dies are offered in alloy, high speed, and high speed for stainless. Each die type is available in sizes ½ - ¾” and 1” – 2”. These dies are also compatible with Ridgid Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, and 842). Stamped size, type, and alignment numbers for easy identification and installation.

Also known as: 045242745852, 48-36-1202

Specifications

Size: 1 in, 2 in
Material: Alloy Steel
Size: 1 in, 2 in
Material: Alloy Steel