.500A, 600V, KLK Series Fast Acting Fuse

Item #: 289727

Cat #: KLK.500

UPC: 079458250244

to view pricing and more.
Documents & Guides
500 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Overview

500 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 100000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458250244, KLK.500

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Class: Midget
Amps: 0.500
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Mounting: Cartridge
Amps: 0.500
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 100 kA