
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Darien; Power Rating: 100 Wtt; Mounting: Center Lock-up; Size: 13 In Width X 9 In Height; Voltage Rating: 120 V; Lamp Type:medium A; Number Of Lamps: 2; Fixture Material: Steel Arms, Glass Shade; Fixturefinish: Chrome Arms, Etched Opal Shade; Diffuser Size: 5-1/4 In Diameter; Connection: Mounted To Box; Backplate Size: 5 In Diameter; Outlet Box Up: 4 In; Outletbox Down: 5 In; Extends: 6-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall/bath Light; Darien; Power Rating: 100 Wtt; Mounting: Center Lock-up; Size: 13 In Width X 9 In Height; Voltage Rating: 120 V; Lamp Type:medium A; Number Of Lamps: 2; Fixture Material: Steel Arms, Glass Shade; Fixturefinish: Chrome Arms, Etched Opal Shade; Diffuser Size: 5-1/4 In Diameter; Connection: Mounted To Box; Backplate Size: 5 In Diameter; Outlet Box Up: 4 In; Outletbox Down: 5 In; Extends: 6-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652040054, 40021-05
Specifications
No Specifications Available