Breaker, Molded Case, 20A, 3P, 600Y/347VAC, 65kAIC, Record Plus

Item #: 289766

Cat #: FBN36TE020RV

UPC: 783164395136

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC @ 480 Volt AC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC @ 480 Volt AC, Record Plus, Load Lugs, Panel Connections

Record Plus* molded case circuit breakers offer a new standard of performance: Available up to 600A with interruption capacities up to 200kAIC, global approvals, compact size, dual AC/DC ratings, common internal accessories and a broad range of improved external accessories.

Also known as: 783164395136, FBN36TE020RV

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 20
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 20
Volts AC: 600Y/347
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA