![Wiring Duct, Wide Slot, 1/2" x 1/2" x 6', PVC, White, Adhesive Wiring Duct, Wide Slot, 1/2" x 1/2" x 6', PVC, White, Adhesive](https://rexel-cdn.com/products/dd859ddff520899605aba93357daf12bad11089e-large.jpg?i=AB9AE6FD-E34B-4E28-B042-D9EFF9BB7DDE&f=420)
Wiring Duct, Wide Slot, 1/2" x 1/2" x 6', PVC, White, Adhesive
Item #:
289795
Cat #:
G.5X.5WH6-A
UPC:
074983639601
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, .5 W x .5 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type G wide slot wiring duct, .5 W x .5 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983639601, G.5X.5WH6-A
Specifications
Height: | 1/2 in |
Width: | 1/2 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Height: | 1/2 in |
Color: | White |
Length: | 6 ft |
Width: | 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)