GRD BAR ASSY 1/4INX4INX20IN C11000 CU EE PATTERN

Item #: 2898291

Cat #: EGBA14420EE

UPC: 782856597544

to view pricing and more.
Documents & Guides
GRD BAR ASSY 1/4INX4INX20IN C11000 CU EE PATTERN

Overview

GRD BAR ASSY 1/4INX4INX20IN C11000 CU EE PATTERN

Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.

Also known as: 782856597544, EGBA14420EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 20 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 20 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in