6" Smart Wi-Fi® Recessed Canless LED Downlight, Full Color/22-65K, Matte White

Item #: 2898560

Cat #: RLWZC612

UPC: 080083298020

to view pricing and more.
Documents & Guides
6 Inch Smart Wi-Fi® Recessed Canless LED Downlight, Connected by WiZ Pro, 120V, 1200 Lumens, 90+ CRI, Full Color (16 Million Colors) + Tunable WhiteColor Temperature: 2200K-6500K, Wireless Dimming to 5%, Matte White

Overview

6 Inch Smart Wi-Fi® Recessed Canless LED Downlight, Connected by WiZ Pro, 120V, 1200 Lumens, 90+ CRI, Full Color (16 Million Colors) + Tunable WhiteColor Temperature: 2200K-6500K, Wireless Dimming to 5%, Matte White

6-inch Recessed Baffle Canless LED Downlight with remote junction box and smart WiFi® control. Experience full color & tunable white, wireless dimming, schedules, scenes, rhythms, and SpaceSense™ motion detection thanks to Connected by WiZ Pro technology.

Also known as: 080083298020, RLWZC612

Specifications

Volts AC: 120
Color: Matte White
Lumens: 1200
Type: WiFi
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: Selectable, 2200 to 6500 (Warm to Bright White)
Volts AC: 120
Lumens: 1200
Color Rendering Index (CRI): 90+
Color Temperature: Selectable, 2200 to 6500 (Warm to Bright White)
Color: Matte White
Type: WiFi
Dimmable: Yes