This product has been discontinued.

12 Amp North American Style Ferrule Fuse, 14 x 51 mm, 500V
Item #: 289858
Cat #: FWH-12.5A6F
UPC: 051712796705
to view pricing and more.
Documents & Guides
No Documents Available
12 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V
Overview
12 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V
Also known as: 051712796705, FWH-12.5A6F
Specifications
| Diameter: | 14 mm |
| Volts AC: | 500 |
| Amps: | 12 |
| Volts DC: | 500 |
| Type: | North American Style |
| Mounting: | Cartridge |
| Length: | 51 mm |
| Interrupt Rating DC: | 50 kA |
| Diameter: | 14 mm |
| Amps: | 12 |
| Type: | North American Style |
| Length: | 51 mm |
| Volts AC: | 500 |
| Volts DC: | 500 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 50 kA |