DECO RECEP 20A 125V HOSP GRD LA

Item #: 289874

Cat #: 26362-HGLA

UPC: 785007306613

to view pricing and more.
Documents & Guides
Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Light Almond

Overview

Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Light Almond
Also known as: 785007306613, 26362-HGLA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Light Almond
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon