
4" PVC 22-1/2° Elbow, 30" Radius, Schedule 40, Gray
Item #: 2898894
Cat #: UA5EN
UPC: 034481068822
Sign In or Register to view pricing and more.
4 Inch PVC 22-1/2 Degree Sweep Elbow, 30 Inch Radius, Gray, Schedule 40
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 30 Inch Radius, Gray, Schedule 40
Also known as: 034481068822, UA5EN
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 4 in |
| Material: | PVC |
| Angle: | 22 1/2° |