BUSWAY FS PLUG-IN 30A

Item #: 2899187

Cat #: PQ3603GRA

UPC: 785901087236

to view pricing and more.

Overview

BUSWAY FS PLUG-IN 30A

I-Line™ Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths, fittings, and plug-in units. I-Line plug-in busway has options up to 1600A for circuit breaker plug-ins and 1200A for fusible plug-ins. Circuit breaker and fusible plug in units are available in 3 phase, 3 wire or 3 phase, 4 wire configurations, with Aluminum or Copper conductors, for system voltages up to 600 volts. This busway system is rated to allow 100% of the current to flow continuously. This fusible plug-in unit is 30A, 600VAC max, 3 pole, and 3 fuse + G. This unit uses a plug-in connection. This plug-in unit accepts H, K, J or R fuses. This plug-in unit is equipped with Class R fuse rejection kit and Copper lugs. I-Line Busway plug-in units are UL listed and CSA certified.

Also known as: 785901087236, PQ3603GRA

Specifications

Standards: California Proposition 65
Standards: California Proposition 65