![Voltage Indicator, Flashing LED's, 40-750VAC, 30-1000VDC Voltage Indicator, Flashing LED's, 40-750VAC, 30-1000VDC](https://rexel-cdn.com/products/gepr3w.jpg?i=3FB47F00-1470-43CD-A94F-A78678ED840D&f=420)
Voltage Indicator, Flashing LED's, 40-750VAC, 30-1000VDC
Item #:
28994
Cat #:
R-3W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Indicator, Through Door, 30 mm Size, Flashing LED's, 40 - 750 Volt AC, 30 - 1000 Volt DC, 35 - 600 Volt AC, 1-Phase, 6 Inch Leads, NEMA 4X/12/13
Overview
Voltage Indicator, Through Door, 30 mm Size, Flashing LED's, 40 - 750 Volt AC, 30 - 1000 Volt DC, 35 - 600 Volt AC, 1-Phase, 6 Inch Leads, NEMA 4X/12/13
Grace Voltage Indicators are self powered, UL listed, and permanently installed devices that visually represent presence of voltage with flashing or non-flashing, redundant LED lights. Typically hardwired to the load side of an electrical feeder or a disconnect switch, voltage indicators illuminate whenever hazardous voltage is present in any individual phase. Voltage indicators greatly assist task qualified personnel with enhanced productivity and reduced risk while performing mechanical and electrical LOTO tasks by verifying the release of stored electrical energy per Article 120.5(4) of NFPA 70E 2021.
Also known as: R-3W
Specifications
Phase: | 3 |
Size: | 30 mm |
Length: | 6 in |
Volts DC Range: | 30, 1000 |
Type: | Voltage Indicator |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13 |
Phase: | 3 |
Length: | 6 in |
Type: | Voltage Indicator |
Size: | 30 mm |
Volts DC Range: | 30, 1000 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13 |
Customer Reviews
No reviews for this product
(0)