This product may not be available in all locations.
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 8mm
Item #:
28995
Cat #:
1492-M5X8
UPC:
781180127571
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 8 mm, 144 per Card, 5 in a Package
Overview
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 8 mm, 144 per Card, 5 in a Package
The Bulletin 1492 Marker Cards offer a convenient method for providing a standardsize frame around an array of markers. This broad assortment includes labels for terminal blocks (both Allen-Bradley and competitors), wire and cables, and a variety of industrial equipment.
Also known as: 781180127571, 1492-M5X8
Specifications
Mounting: | Snap In |
Family / Style: | 1492 |
Color: | White |
Size: | 5 x 8 mm |
Mounting: | Snap In |
Color: | White |
Family / Style: | 1492 |
Size: | 5 x 8 mm |
Customer Reviews
No reviews for this product
(0)