Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 289950

Cat #: FDC3070

UPC: 786679451540

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,3-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,3-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679451540, FDC3070

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70