SELF-LOCK CABLE TIE

Item #: 2899511

Cat #: TY48MX

UPC: 786210317724

to view pricing and more.
Documents & Guides
SELF-LOCK CABLE TIE

Overview

SELF-LOCK CABLE TIE
Also known as: 786210317724, TY48MX

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Diameter: 4 in
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Diameter: 4 in
Length: 14.200 in