MOTOR CIRCUIT BREAKER TESYS GV4 3P 115A ICU 25KA THERMAL MAGNETIC LUGS TERMINALS

Item #: 2899630

Cat #: GV4P115B6

UPC: 606481310227

to view pricing and more.

Overview

MOTOR CIRCUIT BREAKER TESYS GV4 3P 115A ICU 25KA THERMAL MAGNETIC LUGS TERMINALS

TeSys GV motor circuit breaker, 3 poles (3P), 115A/690V, for protection of 3-phase motors 37-55kW@400V. It provides thermal magnetic protection and additional motor protection functions, breaking capacity Icu 25kA@400V, start-stop control by rotary handle, connection for bars or cables with lugs. Thermal protection adjustable by dials with a setting current Ir in range 65-115A and a selectable tripping class 10 or 20, magnetic protection at 17 In. Additional protections have fixed pick-up and include short time delay protection Isd at 13 Ir, phase unbalance and loss protection, ground fault protection. It makes internal locations available for additional auxiliary contact blocks (OF, SD), and voltage trip units (MN, MX). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX).

Also known as: 606481310227, GV4P115B6

Specifications

No Specifications Available