SmartTrace 2082BT Premium Underground Utility Locator Kit

Item #: 2899828

Cat #: FLUKE-2082BT-P

UPC: 195112140741

to view pricing and more.
SmartTrace 2082BT Premium Underground Utility Locator Kit, 600 Volt, IP54 Rated, (8) D Cell Battery, 60 x 32 mm LCD Display, Includes: 2082BTR Receiver, 2082T Transmitter, C2082 Carrying Case, TL2082 Test Lead Kit, FLG2082 Flags, FP-UAT-600 Fuse, (6) AA Battery, (8) D-Cell Battery, SC2082 Signal Clamp, AF2082 A-Frame, and MH2082 Marker Holder

Overview

SmartTrace 2082BT Premium Underground Utility Locator Kit, 600 Volt, IP54 Rated, (8) D Cell Battery, 60 x 32 mm LCD Display, Includes: 2082BTR Receiver, 2082T Transmitter, C2082 Carrying Case, TL2082 Test Lead Kit, FLG2082 Flags, FP-UAT-600 Fuse, (6) AA Battery, (8) D-Cell Battery, SC2082 Signal Clamp, AF2082 A-Frame, and MH2082 Marker Holder

The Fluke SmartTrace™ 2082BT Elite Underground Utilities Locator Kit adds integrated Bluetooth® connectivity for real-time mapping and documentation directly from the field. Designed for professionals who need precision and proof, the 2082BT Elite connects wirelessly to PointMan®—the industry-standard geolocation app—so every locate is recorded with GPS coordinates, depth, and signal type for digital mapping and compliance reporting.

Also known as: 195112140741, FLUKE-2082BT-P

Features & Benefits

  • CAT IV 600 V safety for energized circuits
  • Built-in Bluetooth® for PointMan® mapping
  • Rugged IP54 design for field durability
  • Grayscale display readable in any weather
  • Depth to 20 ft (6 m), detection to 100 ft

Specifications

IP/NEMA Rating: IP54
Volts AC: 600
IP/NEMA Rating: IP54
Volts AC: 600