2
more

OPEN BACK BOX 4 11/16IN BOX 1/2IN 3/4IN KNOCKOUT SIZES
Item #: 2899839
Cat #: OBB41
UPC: 784805065906
to view pricing and more.
Documents & Guides
OPEN BACK BOX 4 11/16IN BOX 1/2IN 3/4IN KNOCKOUT SIZES
Overview
OPEN BACK BOX 4 11/16IN BOX 1/2IN 3/4IN KNOCKOUT SIZES
The nVent CADDY Open Back Box provides fast and easy access when installing electrical wiring, conduit connectors, and data cables. With a versatile removable back plate, contractors gain the unique option of opening the entire area of the box. Make wiring connections and knockout installation simpler and more efficient. Ideal for prefab installations where devices, fittings, and cables are installed to quickly and easily complete make-up wiring connections, without the need to drop or work through the mud ring.
Also known as: 784805065906, OBB41
Features & Benefits
- Detachable back plate for quick access to wiring without removing mud ring
- Open-back methodology provides versatility and installation efficiency
- Rigid support prevents kickback into stud wall
- Multiple knockouts for installing raceways
- 4 11/16” back plate has two 3/4” and two 1” knock outs
- Application-specific sizing options available
- Front of box designed for U.S. plaster ring and cover screw locations
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Width: | 2.500 in |
| Height: | 4.687 in |
| Knockouts: | 11 |
| Depth: | 4.687 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Width: | 2.500 in |
| Knockouts: | 11 |
| Material: | Steel |
| Height: | 4.687 in |
| Depth: | 4.687 in |