Jab Saw, 6"

Item #: 290
Cat #: 725
UPC: 092644310003
Sign In or Register to view pricing and more.
Documents & Guides
6" Jab Saw, Overall Length: 12"

Overview

6" Jab Saw, Overall Length: 12"
Introducing Klein’s new tough and durable jab saw. The hardened, carbon steel blade and comfort-cushion grip handle makes it easy for cutting drywall, wallboard, plywood, and plastic. The 6-inch blade with precision-ground teeth cuts materials easily on an angle or a curve, and in both directions (push and pull). The sharpened tip provides easy drywall start-up without drilling. The flat-end handle design makes it convenient for palming or punching through drywall.
Also known as: 092644310003, 725, rock Saw, key hole saw, dry wall saw

Specifications

Type: Jab Saw, Saw
Length: 6 in
Standards: California Proposition 65
Type: Jab Saw, Saw
Standards: California Proposition 65
Length: 6 in

Customer Reviews

No reviews for this product
(0)